Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # 9K37AB15DSTK626
Zoro # G6212315
original price:
$636.99
14% off
new price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37AB15DSTK626
- Zoro # G6212315
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 2 3/4 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 9K Contour Angle Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, A117.1 Sec. 404.2.6, UL/cUL Listed, A Label, CA Admin, Code Title 24, FBC and Miami Dade County Hurricane Code, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWNITATOR D1688 Sliding Glass Door Roller 1.25 In. (LA430695)
- EKENA MILLWORK 3 1/2"W x 12"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X12X12TRBR)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB2000-SCT-626-KDC)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 25 ft. - Candy Corn (03-100-WEB)
- BEST Lever Lockset, Mechanical, Classroom (9K37R14DS3626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15CS3626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T15J626)
- BEST Grade 1 Dormitory Mortise Lock, 16 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7TD16H626)
- BEST Lever Lockset, Mechanical, Storeroom, Grd.2 (7KC37D14DS3613)
- BEST Lever Lockset, Mechanical, Classroom, Grd.1 (45H7R3H626)
- MARKS USA MarksNew York Mortise Lever Lock Dormitory Function Satin Nickel Finish Satin Chrome LH (MRK-7NY92F-LH-26D)
- Best Door Lever Locksets