Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # 9K37AB15DS3626
Zoro # G6136873
original price:
$828.73
28% off
new price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 9K Contour Angle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37AB15DS3626
- Zoro # G6136873
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 9K Contour Angle Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards A Label, ANSI 117.1 Sec. 404.2.6, ANSI A156.2, CA Admin, Code Title 24, FBC, Miami Dade County Hurricane Code, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: Virgin Megamos 48 Transponder Chip (CHIP-48-GLASS)
- SOUTHCO-ALBANY DIV Cam (S E3-28-201-12)
- JONES STEPHENS Snap-Ease Access Panel, 8"x8" (A05008)
- ILCO Ilco: Key Blanks, 1597-HAW1 HAWORTH (ILCO-1597-HAW1)
- BEST Satin Nickel Entry 9K37AB15DS3619 (887838330208)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DSTK626)
- BEST Satin Chrome Dormitory 45H7T15M626RH (887838239327)
- BEST Mortise Lockset, Lever, 40H Series, 40H Rose, Mech. (45H7UNR15S626)
- BEST Mortise 45H Lock, Storeroom, Lever, Escutcheon, Sat Chr, LH (45H7D15J626LH)
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome AM, RH (45H7T16H626AMRH)
- FALCON Falcon W511PD626 W Series Office Dane Lever Lock C Keyway 30197 Latch 30148 Strike (W511PD626)
- Best Door Locks and Deadbolts