Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # 9K37AB15CS3626
Zoro # G1608175
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 9K Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37AB15CS3626
- Zoro # G1608175
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 9K Angled, Lockset Finish Satin Chrome, Keyway Type Not Applicable, Key Type Not Applicable, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, Features Heavy Rose Liner Material, Innovative Design, New Zinc Hubs, Strong Retractor Spring, Strong Through-Bolt Mounting Studs, Versatile Applications, For Use With Swinging Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBB1)
- DELTANA Kickdown Holder Bright Brass 5" (DHK5U3)
- MANHATTAN COMFORT Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Naperville)
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- BEST Mortise Lockset, Series 48H, Grd. 1, (48H7K626)
- BEST Lever Lockset, Mechanical, Classroom (9K37R15DS3626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37D15CSTK626)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7R14H626LH)
- BEST Mortise 45H Lock, Storeroom, Lever, Escutcheon, Sat Chr, LH (45H7D15J626LH)
- BEST Mortise Lockset, Lever, 45H, 45H Case, Store, Mech. (45HCAD626)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Matte Black, 3PK (LED07C-3)
- Best Door Locks and Deadbolts