Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # 7KC27AB15DSTK626
Zoro # G6213925
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 7KC Contour Angle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 7KC27AB15DSTK626
- Zoro # G6213925
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 7KC Contour Angle Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards A Label, ANSI 117.1 Sec. 404.2.6, ANSI A156.2, CA Admin, Code Title 24, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Core Type Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDB2)
- YALE COMMERCIAL 6 Pin Key Blank with Single Section GB Keyway (RN11GB)
- MARLBORO 1-1/2" W x 12" H Mill Stainless Steel Continuous Hinge (4PND3)
- BEST Mortise Lockset, Lever, 40H Series, 40H Rose, Mech. (45H7UNR15S626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB15DS3626)
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome AM, RH (45H7T16H626AMRH)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7A3J626)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9K37G15DS3626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (7KC37AB15DS3613)
- SCHLAGE Door Lever Lockset, Curved, Entry, Grade 1 (ND53PD SPA 626)
- Best Keyed Entry Door Handles