Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # 7KC27AB15DS3626
Zoro # G6214345
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 7KC Contour Angle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 7KC27AB15DS3626
- Zoro # G6214345
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Light Duty Lever Lockset, Style Contour Angle Lever, Function Entrance, Handle Material Plated Zinc, Satin Chrome Finish, Strike Type Square Corner, Curved Lip, and Box, Strike Dim. 4-7/8 In. x 1-1/4 In., Fire Rated 3 hr., Grade 2, Series 7K, Location Type Commercial, Backset 2-3/8 In., Cylinder 7-Pin Housing, Less Core, Required Door Thickness 1-3/8 In. to 2 In., For Use With Swinging Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Matte Black Privacy Knob Lockset, Georgian/Brookshire (F40 GEO 622 BRK)
- LUCKY LINE Key Retractor, Red, 5 PK (6407005)
- J.W. WINCO JW Winco WN9000 11T3WP2N Leveling Feet (11T3WP2N)
- COMMAND ACCESS 2A, 24V regulated PS w/boost circuitry for up to (2) electric latch pullback devices. Includes (2) s (CAT-PS220B)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T14M626)
- BEST Satin Chrome Dormitory 45H7T15M626RH (887838239327)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DSTK626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14CS3626)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DSTK626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT15H626)
- DELTANA Commercial Classroom Standard Gr1, Clarendon With Cyl Satin Chrome (CL509FLC-26D)
- Best Door Lever Locksets