Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Classroom
Mfr # 9K37R15DS3626
Zoro # G6162956
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37R15DS3626
- Zoro # G6162956
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Heavy Duty Lever Lockset, Style Contour Angle Lever, Function Classroom, Handle Material Plated Zinc, Satin Chrome Finish, Strike Type Square Corner, Curved Lip, and Box, Strike Dim. 4-7/8 In. x 1-1/4 In., Fire Rated 3 hr., Grade 1, Series 9K, Location Type Commercial, Backset 2-3/4 In., Cylinder 7-pin housing, less core, Required Door Thickness 1-3/4 In. to 2-1/4 In., For Use With Swinging Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever w/Lock, AU546-26D Series (AU546 26D)
- PRIME-LINE 1-1/4 in. Sliding Door Ball Bearing Roller Assembly Single Pack (D 1518)
- BLUM 0mm Expando Dowel In Line Baseplate for Cliptop Hinges (177H3100E)
- HEXARMOR W/ASTM 59C -18/82C (16-11005)
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DS3626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15CSTK626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T14J605)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15CS3626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DSTK626)
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D15DSTK626)
- SCHLAGE RESIDENTIAL Tubular Lock (F51A ACC 716 KA4)
- Best Door Lever Locksets