Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Asylum
Mfr # SSRLSK1
Zoro # G1989388
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style SSRL Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # SSRLSK1
- Zoro # G1989388
- UPC # 887838596659
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Asylum, Lockset Grade Not Graded, Style SSRL Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, Features Strike Kit for Angle Point Out-Swing Doors, For Use With Wood, Steel Doors, Handle Material Stainless Steel, Item Seclusion Lockset, Location Type Behavioral Health, Detention Facility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABH Lever, Push Up Pull Down RH, Grade 1 (6817-5-A-US32D-Q)
- NATIONAL HARDWARE Privacy Hook Matte 4"L (N700-153)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S200)
- OSBORNE WOOD PRODUCTS 10 x 4 1/2 x 5 1/2 Milan Mission Corbel in Red Oak (8013O)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D3H626)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Entrance, Mech. (45H7AB15J626RH)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DSTK626)
- BEST Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Entrance (45H7AT15J626)
- BEST 45H Series Mortise Locks (45H7WD-626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T15J626)
- BALDWIN ESTATE Entry Door Levers Lifetime Brass (5245.003.RENT)
- Best Door Locks and Deadbolts