Shop All Cabinet Locks
Best
Latchbolt Cabinet Lock, Satin Chrome, Mounting Hardware: Included
Mfr # 5L7ML5626
Zoro # G2759290
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 21/32" Minimum
- Keying Coreless
- Finish Satin Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 5L7ML5626
- Zoro # G2759290
- UPC # 887838153838
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 9/32 in |
Cam Length (In.) | 1-1/16" |
Body Width | 1 7/8 in |
Cylinder Diameter | 1 1/8 in |
Body Height | 2 1/8 in |
Unlocking Radius | Quarter-turn |
Description
Opens With Key, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 3 in Butt Hinge Marker (BM820R)
- MAG-MATE Magnetic Latch Set, 13 lb. Pull Force (ML075)
- LTL HOME PRODUCTS 48x80 Oak Folding Door (OK4880K)
- RACK’EM RACKS RackEm Racks 4032 17 in. 5-Hook Utility Rack - Red (4032)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7MD2626T)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- Best Cabinet Locks