Shop All Cabinet Locks
Best
Latchbolt Cabinet Lock, Satin Chrome
Mfr # 5L7RL5626
Zoro # G2759692
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Satin Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 5L7RL5626
- Zoro # G2759692
- UPC # 887838164421
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 5/32 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 9/32 in |
Cam Length (In.) | 1-1/16" |
Body Height | 2 1/8 in |
Body Width | 1 7/8 in |
Cylinder Diameter | 1 1/8 in |
Unlocking Radius | Quarter-turn |
Description
Opens With Key, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in (65003)
- HY-KO Key Notched Skeleton 2Pk (KC200)
- MAG-MATE Ceramic Magnet in a Plated Cup 3.87"dia (MX3870)
- DANCO 0.81 in. D X 0.62 in. D Rubber O-Ring (35729B)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- ELESA Lever latches with key, CQT/A-FM-35-25-AE-V0 (CQT.FM-AE-V0)
- Best Cabinet Locks