Shop All Cabinet Locks
Best
Latchbolt Cabinet Lock, Satin Chrome
Mfr # 5L7RL2626A452
Zoro # G2759683
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Satin Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 5L7RL2626A452
- Zoro # G2759683
- UPC # 887838194732
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 5/32 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 9/32 in |
Cam Length (In.) | 1-1/16" |
Body Height | 2 1/8 in |
Body Width | 1 7/8 in |
Unlocking Radius | Quarter-turn |
Cylinder Diameter | 1 1/8 in |
Description
Opens With Key, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-14D)
- EBERHARD MANUFACTURING CO Hdl.Bld.Thd., O-Ring, Gskt. (EMC 48-5655-X-SS)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CG-20R-4-301)
- EMTEK Satin Brass Strike EMFLSR4 (86085US4)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7MD2626T)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- PRIME-LINE Brass Spring-Loaded Keyed, Surface Mount Cabinet Lock Single Pack (U 10667)
- Best Cabinet Locks