Shop All Cabinet Locks
Best
Latchbolt Cabinet Lock, Satin Brass
Mfr # 5L7RL2606
Zoro # G2759552
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Satin Brass
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 5L7RL2606
- Zoro # G2759552
- UPC # 887838156013
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 5/32 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 9/32 in |
Cam Length (In.) | 1-1/16" |
Unlocking Radius | Quarter-turn |
Body Height | 2 1/8 in |
Cylinder Diameter | 1 1/8 in |
Body Width | 1 7/8 in |
Description
Opens With Key, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 013-055 Camper Latch - Zinc (013-055)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Nickel 1.5" (BDS125U15)
- PRIME-LINE Lock Center Garage (GD52119)
- PRESSTO VALET Door Wedge, Reinforced Thermo-Plastic, Red, 2"H x 2-1/2"W (PVDS02)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- HD Cylinder Body Push Lock For Sliding Door (TLCB 175)
- Best Cabinet Locks