Shop All Cabinet Locks
Best
Latchbolt Cabinet Lock, Bright Chrome
Mfr # 5L7ML5625
Zoro # G2759351
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 21/32" Minimum
- Keying Coreless
- Finish Bright Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 5L7ML5625
- Zoro # G2759351
- UPC # 887838180766
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 9/32 in |
Cam Length (In.) | 1-1/16" |
Cylinder Diameter | 1 1/8 in |
Body Width | 1 7/8 in |
Body Height | 2 1/8 in |
Unlocking Radius | Quarter-turn |
Description
Opens With Key, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200GLN)
- ZORO SELECT O-Ring, Dash 124, Viton, 0.1 In., PK25 (U38871.009.0125)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 72 x 100', Charcoal, 20x30 Mesh, One Roll (3003865)
- PRIMELINE TOOLS Patio Door Handle Set, Diecast, 11-1/2" H (C 1045)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- SECURITRON Cabinet Lock, Satin Stainless, Outdoors (MCL-24)
- Best Cabinet Locks