Shop All Privacy Door Knobs
Best
Knob Lockset, Privacy Function, Mechanical
Mfr # 8K30L4CS3626
Zoro # G6261573
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Wood or Metal Doors
- Mortise / Cylindrical Cylindrical
- Includes Latch, Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K30L4CS3626
- Zoro # G6261573
- UPC # 887838160508
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Knob Style, Satin Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Wood or Metal Doors, Includes Strike, Latch and Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Educational, Healthcare, Industrial, Institutional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALLPROTEX 3/4 In. x 4 Ft. Clear Self-Adhesive Corner Guard (SS434)
- STERLING SEAL & SUPPLY 022 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A022X500)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD ATH 626)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-R-US4-M)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- BEST Knob Lockset, Mechanical, Privacy, Grd. 1 (8K30L4AS3626)
- SCHLAGE Cylindrical Lock, A40S ORB 626 (A40S ORB 626)
- KWIKSET Security Series Polo Privacy Door Knobset Venetian Bronze (300P-11P)
- KWIKSET Lock Pr Moblhome Us3 C (93001-876)
- BALDWIN RESERVE Baldwin Reserve PVROUTRR141 Privacy Roun (PV.ROU.TRR.141)
- EMTEK Windsor Crystal Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door (5212WSUS4)
- Best Door Locks and Deadbolts