Shop All Privacy Door Knobs
Best
Knob Lockset, MechanicalGrd. 1, 8K Round
Mfr # 8K37R4DSTK626
Zoro # G1606860
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
- Keyway Type D Rose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 8K37R4DSTK626
- Zoro # G1606860
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Knob Lockset,MechanicalGrd. 1,8K Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLINE Keyline:B82-P GM Double-Sided VATS Key #15 - Plastic Head (KLN-BB82-P-15)
- LCN 9540-3077 LH ANCLR Door Closer Arms (9540-3077 LH 628)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 5 lb. (1XMU2)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 12.08 lb Pull, Rare Earth Magnets (N52P750125)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- BEST Knob Lockset, Mechanical, Privacy, Grd. 1 (8K30L4AS3626)
- BALDWIN ESTATE Privacy Door Knobs Lifetime Brass (5020.003.PRIV)
- EMTEK Satin Nickel Privacy 8221PUS15 (8221PUS15)
- SCHLAGE Privacy Knob Stn Nkl (J40CNA619)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 620)
- SARGENT Grade 2 Privacy/Bathroom Cylindrical Lock, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Springlat (28-6U65 OB 26D)
- Best Privacy Door Knobs