Shop All Privacy Door Knobs
Best
Knob Lockset, MechanicalGrd. 1, 8K Round
Mfr # 8K37R4AS3626
Zoro # G1606879
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
- Keyway Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 8K37R4AS3626
- Zoro # G1606879
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Knob Lockset,MechanicalGrd. 1,8K Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Door Cord, Medium Duty, 20" L (DC-AL-20)
- MIDWEST FASTENER Brass Glass Door Hinges 2PK (66342)
- LCN Arm and Tube Interior Silver (4040SE-78 AL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000CB (LL1S14X06000CB)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- BEST Knob Lockset, Mechanical, Privacy, Grd. 1 (8K30L4AS3626)
- DESIGN HOUSE Privacy Knob Pb (753277)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57840)
- SCHLAGE Com Priv Knob Orbit Sc (F40CSVORB626)
- BALDWIN RESERVE Baldwin Reserve PVCRYTAR260 Privacy Crys (PV.CRY.TAR.260)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Chrome, Privacy, Gr 2 (F40 PLY 625)
- Best Door Locks and Deadbolts