Shop All Keyed Entry Door Knobs
Best
Knob Lockset, Mechanical, Storeroom, Grd. 1
Mfr # 8K37D4CS3626
Zoro # G1606897
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
- Keyway Type C Rose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 8K37D4CS3626
- Zoro # G1606897
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, 8K Round Style, Keyway Type C Rose, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr, Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Number of Keys 0, Series 8K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Finish: Plain (3HPJ4)
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open, Catch/Latch Length: 7/32" (4EVN9)
- NATIONAL GUARD Door Bottom, Brushed SS, 1/4" Insert Size (9590-48)
- KEYLESSFACTORY 4-Button Smart Key Shell (SKS-KIA-OPT)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K27D4CSTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4AS3626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4AS3626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K37D4CSTK626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4DSTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K27AB4CSTK626)
- ARROW Cylindrical Lock, RK12-BD-32D-LC (RK12-BD-32D-LC)
- Best Door Locks and Deadbolts