Shop All Privacy Door Knobs
Best
Knob Lockset, Mechanical, Privacy, Grd. 1
Mfr # 8K30L4AS3626
Zoro # G1607019
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Keyway Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K30L4AS3626
- Zoro # G1607019
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Knob Lockset,Mechanical,Privacy,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK25 (1RGT1)
- U BRANDS Magnetic Adhesive Tape Roll, 0.5" x 7 ft, Black (5153U00-36)
- FROST KING DOOR SWEEP 1-5/8"" W 36'L (A59/36H)
- HARDWARE RESOURCES 2" Wx10-11/16"Dx14"H Rubberwood Art Deco Corbel (COR5-4RW)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- SCHLAGE RESIDENTIAL Knob Lockset, Aged Bronze / Bright Chrome (F40 GEO 716X625)
- EMTEK Emtek 8200NWUS3 Norwich Knob Privacy With Regular Rose for 1-1/4" to 2" Door Lifetime Brass Finish (8200NWUS3)
- BALDWIN RESERVE Baldwin Reserve PVELLTRR003 Privacy Elli (PV.ELL.TRR.003)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Chrome, Privacy, Gr 2 (F40 PLY 625)
- BALDWIN RESERVE Baldwin Reserve PVCRYTRR003 Privacy Crys (PV.CRY.TRR.003)
- EMTEK Waverly Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Satin Nickel Finish (8200WUS15)
- Best Door Knob Locksets