Shop All Keyed Entry Door Knobs
Best
Knob Lockset, Mechanical, Grd. 1, 8K Round
Mfr # 8K37W4CS3626
Zoro # G1606827
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Keyway Type C Rose
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 8K37W4CS3626
- Zoro # G1606827
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Grd. 1,8K Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED Metal Swivel Snaps 4.75" Brass (205321)
- SPEC Spring Washer Spring Steel, PK15 (B1250040)
- SCHLAGE Aged Brz Keypad Deadbolt (BE365VCAM716)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-400)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4DSTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K27AB4CSTK626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K27D4CSTK626)
- BEST Knob Lockset, Entrance/Office Function (8K37AB4DS3626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K37D4CSTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4ASTK626)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - VESTIBULE - 1-1/16 X 7-5/8 - POLISHED BRASS - RIGHT HAND (MRK-91DW-3-RH)
- Best Door Knob Locksets