Shop All Keyed Entry Door Knobs
Best
Knob Lockset, Mechanical, Grd. 1, 8K Round
Mfr # 8K37T4AS3626
Zoro # G1606851
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Dormitory
- Keyway Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 8K37T4AS3626
- Zoro # G1606851
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Grd. 1,8K Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIDMAX Grid MaX 100 sq ft. White Kit (28200)
- FOCAL POINT 21615 Inside Corner Blocks (LA4069301EWH-CA)
- IVES 1-1/4" x 5-1/2" Plunger Door Holder, US28 (FS1153 US28)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 4in.L (35HV64)
- BEST Grade 1 Storeroom Mortise Lock, 4 Knob, H Rose, SFIC Housing Less Core, Satin Chrome Finish (45H7D4H626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4CSTK626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K27D4CSTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4ASTK626)
- BALDWIN ESTATE Entry Door Knobs Unlacquered Brass (5205.031.ENTR)
- Best Door Locks and Deadbolts