Shop All Keyed Entry Door Knobs
Best
Knob Lockset, Mechanical, Entrance, Grd. 1
Mfr # 8K37AB4ASTK626
Zoro # G1606967
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance/Office
- Keyway Type A Rose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K37AB4ASTK626
- Zoro # G1606967
- Country of Origin United States
- Category Keyed Entry Door Knobs
Details
Lockset Grade | 1 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Entrance/Office |
Keyway Type | A Rose |
Series | 8K |
Electrical/Mechanical | Mechanical |
Item | Knob Lockset |
Number of Keys | 0 |
Knob Material | Brass |
ADA Compliant | No |
Style | 8K Round |
Ligature Resistant | No |
Lockset Fire Rating | 3 hr |
Strike Type | T Strike |
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 1, 8K Round Style, Keyway Type A Rose, ADA Compliant No, Lockset Fire Rating 3 hr, Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Number of Keys 0, Series 8K, Strike Type T Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (5100N-96)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB34-EL)
- IVES Angle Door Stop, 3"H x 1-1/16"W (FS448 US26D)
- CODEL DOORS 26" x 80" Primed 1-Panel Interior Shaker Slab Door (2268pri8401)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K37AB4CSTK626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4CSTK626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K37D4CSTK626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37R4ASTK626)
- BEST Knob Lockset, Entrance/Office Function (8K37AB4DS3626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- MARKS Marks: Ornamental Iron Mortise Locksets Series 21, Entry Function, Dbl Cyl (MRK-21AC/3-W-RHR)
- Best Door Knob Locksets