Shop All Keyed Entry Door Knobs
Best
Knob Lockset, Mechanical, Entrance, Grd. 1
Mfr # 6K27AB4CSTK626
Zoro # G1606608
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 6K27AB4CSTK626
- Zoro # G1606608
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Description
Knob Lockset, Lockset Function Entrance, Style Round, Knob Material Brass, Satin Chrome Finish, Not Rated Fire Rated, Strike Type T Strike, Grade 2, Series 6K, Backset 2-3/8 In., Number of Keys 0, Keyway Type C Rose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T610949N)
- ZORO SELECT Disc Spring, Belleville, 1.25, 17-7 PH SS (1UAB6)
- LAMP 2-23/64" W x 1-31/32" H Black Plastic Detent Hinge (HG-YJ50BL)
- J.W. WINCO GN749-M26X1.5-A Threaded Plug, NBR Seal (749-M26X1.5-A)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4DSTK612)
- BEST Knob Lockset, Entrance/Office Function (8K37AB4DS3626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4ASTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4ASTK626)
- BEST Grade 1 Storeroom Mortise Lock, 4 Knob, H Rose, SFIC Housing Less Core, Satin Chrome Finish (45H7D4H626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K37AB4CSTK626)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 605)
- Best Door Knob Locksets