Shop All Dummy Door Knobs
Best
Knob Lockset, 2-3/4" Backset, Mechanical
Mfr # 8KDT1DT4C626
Zoro # G6286058
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Lockset Finish Satin Chrome
- Electrical/Mechanical Mechanical
- For Use With Residential/Light Commercial Applications
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8KDT1DT4C626
- Zoro # G6286058
- UPC # 887838456618
- Country of Origin United States
- Category Dummy Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 1, Style Knob, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, ASTM, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Hardware, Item Knob Lockset, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Performance Strength Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Red Oak contains 42 Slats (SWW84X94X0375RO)
- HAMPTON PRODUCTS Hampton 2-1/2 in. H X 1-1/2 in. W X 1/8 in. D Black Steel Offset Leg Corner Brace (01-3405-301)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8675192158)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx114mm (304918D)
- BEST Grade 2 Exit Cylindrical Lock, Round Knob, Non-Keyed, Satin Chrome Finish, Non-handed (6K30Y4CS3626)
- KWIKSET Aliso Half Dummy Knob, Venetian Bronze (488AO-11P)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57845)
- KWIKSET Hancock Knob Half Dummy with New Chassis Bright Chrome Finish (788H-26)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 SIE 609)
- SCHLAGE Dummy Knob Georgian Bb (F170 VGEO 605)
- BALDWIN RESERVE Baldwin Reserve FDCRYTRR112 Full Dummy C (FD.CRY.TRR.112)
- Best Dummy Door Knobs