Shop All Keyed Entry Door Knobs
Best
Knob Lockset, 2-3/4" Backset, Mechanical
Mfr # 8K37W4DS3626
Zoro # G6292933
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Residential/Light Commercial Applications
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 8K37W4DS3626
- Zoro # G6292933
- UPC # 887838269577
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Mechanical, Knob, Cylindrical, Lockset Function Communicating, Lockset Grade 1, Style Knob, Lockset Finish Satin Chrome, Keyway Type Coreless, Standards ANSI, BHMA, ASTM, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Hardware, Item Knob Lockset, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Performance Strength Heavy Duty, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Primed 2-Panel Monroe Molded Hollow Core Bifold Door and Hardware (2068MHCMONBF)
- KASAWARE Double Magnetic Catch, 2PK (KFCMD-A-WH2)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP8795128195)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXU3)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37R4ASTK626)
- BEST Grade 1 Storeroom Mortise Lock, 4 Knob, H Rose, SFIC Housing Less Core, Satin Chrome Finish (45H7D4H626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4DSTK612)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4AS3626)
- BEST Knob Lockset, Entrance/Office Function (8K37AB4DS3626)
- FAULTLESS Faultless 5002066 Fancy Mushroom Satin Nickel Metal Entry Knobs 3 Right Handed (5002066)
- Best Keyed Entry Door Knobs