Shop All Keyed Entry Door Knobs
Best
Knob Lockset, 2-3/4" Backset, Mechanical
Mfr # 8K37R4DS3626
Zoro # G6315071
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Lockset Finish Satin Chrome
- Electrical/Mechanical Mechanical
- For Use With Residential/Light Commercial Applications
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 8K37R4DS3626
- Zoro # G6315071
- UPC # 887838268235
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Mechanical, Knob, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style Knob, Lockset Finish Satin Chrome, Keyway Type Coreless, Standards ANSI, BHMA, ASTM, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Hardware, Item Knob Lockset, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Performance Strength Heavy Duty, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 8 13/16 in (224 mm) Center-to-Center White Contemporary Drawer Pull (BP1310122430)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 36", US28 (V40 EB CD 628 99 36)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV4D)
- EMTEK Jasper Cabinet Pull with 10 in Center to Center Polished Chrome Finish (86691US26)
- BEST Grade 1 Storeroom Mortise Lock, 4 Knob, H Rose, SFIC Housing Less Core, Satin Chrome Finish (45H7D4H626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4ASTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37R4ASTK626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K27D4CSTK626)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- Best Door Knob Locksets