Shop All Keyed Entry Door Knobs
Best
Knob Lockset, 2-3/4" Backset, Mechanical
Mfr # 8K37G4AS3626
Zoro # G6252047
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Residential/Light Commercial Applications
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K37G4AS3626
- Zoro # G6252047
- UPC # 887838353610
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Knob, Lockset Finish Satin Chrome, Keyway Type Coreless, Standards ANSI, BHMA, ASTM, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Hardware, Item Knob Lockset, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Performance Strength Heavy Duty, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4011-REG RH BRASS Surface Closers (4011-REG RH 696)
- ECLIPSE MAGNETICS Alnico Button Magnet E825, Pull Force:6.6lb, PK10 (E825)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-A1459)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Floor Guide, T Style, Satin Nickel (BARN-TGD 15)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4DSTK612)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4AS3626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4ASTK626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K37D4CSTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K37AB4CSTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K27AB4CSTK626)
- ARROW Grade 2 Double Cylinder Communicating Cylindrical Lock, Tudor Knob, SFIC Less Core, Satin Chrome Fin (MK31-TA-26D-IC)
- Best Door Locks and Deadbolts