Shop All Keyed Entry Door Knobs
Best
Knob Lockset, 2-3/4" Backset, Mechanical
Mfr # 8K37AB4DSTK626
Zoro # G6263798
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Lockset Finish Satin Chrome
- Electrical/Mechanical Mechanical
- For Use With Residential/Light Commercial Applications
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 8K37AB4DSTK626
- Zoro # G6263798
- UPC # 887838345271
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance, Office, Lockset Grade 1, Style Knob, Lockset Finish Satin Chrome, Keyway Type Coreless, Standards ANSI, BHMA, ASTM, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Hardware, Item Knob Lockset, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Performance Strength Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON LATCH PSHBTN EURO BLK (CH2000501)
- HILLMAN House & Office Universal Key Blank, No.RU-101 - Pack of 10 (5966957)
- ANVIL Roughneck Gasket, Grade E, 3 In. (0390077535)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP108N)
- BEST Knob Lockset, Entrance/Office Function (8K37AB4DS3626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K37AB4CSTK626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K37D4CSTK626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37R4ASTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- ARROW LOCK Knob Lockset, Mechanical, Asylum (MK33BD 26D CS)
- Best Door Knob Locksets