Shop All Passage Door Handles
Best
Knob Lockset, 2-3/4" Backset, Mechanical
Mfr # 8K30N4DS3626
Zoro # G6255763
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Residential/Light Commercial Applications
- Includes Hardware
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K30N4DS3626
- Zoro # G6255763
- UPC # 887838373632
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style Knob, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, ASTM, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Hardware, Item Knob Lockset, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Performance Strength Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Eden Bardiglio 32 In. X 32 In. Matte Porcelain Floor And Wall Tile, 3PK (ZOR-PT-0203)
- ZORO SELECT Bumper, Rubber, Black, 11"32"H x 11-32"W, PK.100 (1561-034S)
- ACROVYN Wainscot Trim, Pearl (WC40WT934N)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4N)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Passage, Mech. (45H0N15H626RH)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3626)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626RAFLR)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N15H626LHRB)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N14H626LHRB)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N14DS3626)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Bright Chrome Finish, Non-handed (RL01-BRR-26)
- Best Door Lever Locksets