Shop All Privacy Door Knobs
Best
Knob Lockset, 2-3/4" Backset, Mechanical
Mfr # 8K30L4DSTK626
Zoro # G6307837
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- For Use With Residential/Light Commercial Applications
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 8K30L4DSTK626
- Zoro # G6307837
- UPC # 887838433206
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style Knob, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, ASTM, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Hardware, Item Knob Lockset, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Performance Strength Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in (C8703-KD-3)
- FASADE Border Fill 2Ftx4Ft Glue Up Ceiling, PK 5, 5 PK (PG5600)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-250)
- GOODMAN 22309501 Pipe-Flue Uf (22309501)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- BEST Knob Lockset, Mechanical, Privacy, Grd. 1 (8K30L4AS3626)
- COPPER CREEK Ball Knob Privacy Function, Antique Brass (BK2030AB)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 PLY 609)
- DESIGN HOUSE Privacy Knob Orbrz (753038)
- EMTEK French Antique Brass Privacy 8221GTUS7 (8221GTUS7)
- BALDWIN ESTATE Privacy Door Knobs Lifetime Brass (5020.003.PRIV)
- Best Door Locks and Deadbolts