Shop All Privacy Door Knobs
Best
Knob Lockset, 2-3/4" Backset, Mechanical
Mfr # 8K30L4CSTK626
Zoro # G6276370
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Residential/Light Commercial Applications
- Mortise / Cylindrical Cylindrical
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K30L4CSTK626
- Zoro # G6276370
- UPC # 887838175922
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style Knob, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, ASTM, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Hardware, Item Knob Lockset, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Performance Strength Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-CP-5)
- DETEX SURFACE MOUNT AC/DC POWERED ALARM, GRAY FINISH (STANDARD), EA-561 WARNING SIGN AND BACK BOX INCLUDED (DTX-EAX-2500S)
- EKENA MILLWORK 8 5/8"W x 5 1/2"H Acanthus Leaf Capital (Fits Pilasters up to 5 1/4"W x 3/4"D) (CAP08X05X02AC)
- ZORO SELECT Grommet, Silicone, MS 35489-43X, PK5 (3MRT2)
- BEST Knob Lockset, Mechanical, Privacy, Grd. 1 (8K30L4AS3626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 BWE 619)
- SCHLAGE Antique Pewter Privacy Knob Lockset, Siena (F40 SIE 620)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Privacy Knob, Flat Black (ZT102 FBL)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 BEL 626)
- BALDWIN ESTATE Privacy Door Knobs Unlacquered Brass (5020.031.PRIV)
- Best Door Knob Locksets