Shop All Keyed Padlocks
Best
Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle
Mfr # 21B72L
Zoro # G1608181
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keying Coreless
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 5/16 in
- Body Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 21B72L
- Zoro # G1608181
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 3/4 in |
Shackle Width | 7/8 in |
Body Width | 1 25/32 in |
Body Height | 2 1/16 in |
Body Dia. | 7/8 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 3/4 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required Yes, Body Color Brass, Body Dia. 7/8 in, Body Finish Chrome Plated, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 83", Dark Bronze Finish (SLH-57-83-BR-SD)
- HARDWARE RESOURCES 125° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0U84.05)
- LOCKEY USA Lockey Edge Adjustable Strike Bracket for Panic Bars Black Finish (ED-SB-BLACK)
- ILCO Ilco: Key Blanks, 1598-HAW2 HAYWORTH (ILCO-1598-HAW2)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B72T)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B70L)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B72T)
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (41B72L)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (11B782L)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (11B772L)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B770L)
- Best Keyed Padlocks