Shop All Keyed Padlocks
Best
Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W
Mfr # 11B772T
Zoro # G1608078
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 11B772T
- Zoro # G1608078
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 2 in |
Shackle Width | 7/8 in |
Body Height | 2 1/16 in |
Body Dia. | 7/8 in |
Body Width | 1 5/8 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 2 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 5/8 in, Body Thickness 25/32 in, Body Material Brass, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required Yes, Body Color Brass, Body Dia. 7/8 in, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 1/2 in (38 mm) Exeter Copper Traditional Cabinet Knob (658338194)
- DELTANA Prime Coat Spring Hinge, Material: Brass (DASH95USP)
- MSI Durango Cream Split Face Ledger Panel SAMPLE Travertine Wall Tile (ZOR-PNL-0085-SAM)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-H RH AL)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B72T)
- BEST Disassembly Tool for B Series Padlocks (BD654)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B70T)
- BEST Padlock, Coreless, Long Shackle, Rectangular Steel Body, Stainless Steel Shackle, 7/8 in W (21B722L606)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B722T)
- BEST Padlock, Coreless, Partially Hidden Shackle, Rectangular Steel Body, Stainless Steel Shackle (21B721LSH)
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010KAW7000WWG)
- Best Keyed Padlocks