Shop All Keys
Best
Key Blank, Standard, TE Keyway, 1/2in.
Mfr # 1A1TE1KS473KS800
Zoro # G6091206
original price:
$4.55
21% off
new price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type TE
- Number of Pins 0
- Type Standard
- Material Nickel silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 1/2 in |
Details
Lock Manufacturer | Best |
Keyway Type | TE |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Nickel silver |
For Use With | BEST 1C Cylinder |
Includes | Key Stamp: "DUPLICATION PROHIBITED" |
Description
Key Blank, Type Standard, Material Nickel Silver, Lock Manufacturer BEST, Keyway Type TE, Number of Pins 0, For Use With BEST 1C Cylinder, Includes Key Stamp: In.DUPLICATION PROHIBITED In., Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Flange Gasket, 2 1/2 in Pipe Sz (4401FF-0150-062-0250)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-1 (01-30026-1)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3 IC)
- HICKORY HARDWARE Pull 12 Inch Center to Center (P3027-OBH)
- BEST Key Blank, BEST Lock, Standard, B1 Keyway (1AK1B116)
- BEST Key Blank, BEST Lock, Standard, TE Keyway (1A1TE1KS208KS800)
- BEST Key 1A3A2KS531KS682 (887838148711)
- BEST Key 1A1G1KS473KS800 (887838148599)
- BEST Key 1AM1MJ11KS716KS800 (1AM1MJ11KS716KS800)
- BEST Key Blank, BEST Lock, Standard, Q Keyway (1A1Q1KS473KS800NKW)
- BEST Key Blank, BEST Lock, Standard, C Keyway (1A1C1KS208KS800)
- Best Keys