Shop All Keys
Best
Key Blank, Standard, TB Keyway, 1/2in.
Mfr # 1A1TB1KS473KS800
Zoro # G6101164
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type TB
- Number of Pins 0
- Type Standard
- Material Nickel silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 1/2 in |
Details
Lock Manufacturer | Best |
Keyway Type | TB |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Nickel silver |
For Use With | BEST 1C Cylinder |
Description
Key Blank, Type Standard, Material Nickel Silver, Lock Manufacturer BEST, Keyway Type TB, Number of Pins 0, For Use With BEST 1C Cylinder, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470501)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3 HVY Open S Hook (N273-441)
- LAB Set of 4 Anodized Aluminum Followers Color Coded Laser Engraved Diameters .550, .500, .495, .398 (LAB-LFTSA)
- KEYLESS FACTORY 2016-2019 Chevy Cruze XL7 Sonic / 5-Button Smart Key w/ Trunk / PN: 13508768 / HYQ4A (RSK-GM-4AA-5TR)
- BEST Key Blank, BEST Lock, Standard, H Keyway (1A1H1KS208KS800)
- BEST Key Blank, Standard, M Keyway, 1/2in. (1A1M1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, JKLM Keyway (1A1JKLM1KS208KS800)
- BEST Pins B5 (887838317568)
- BEST Peaks Uncut Key, B10 Keyway (1AK1B1017)
- BEST Key Blank, Standard, H Keyway, 1/2in. (1A1H1KS473KS800)
- OEM REF: 2004-2008 Acura TL TSX / 4-Button Keyless Entry Remote / PN: 72147-SEP-A52 / OUCG8D-387H-A (OR-ACU009)
- Best Keys