Shop All Keys
Best
Key Blank, R Keyway, Standard, 7 Pins
Mfr # 1A1R1KS473KS800
Zoro # G5482541
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Number of Pins 7
- Type Standard
- Material Solid Brass
- For Use With Cylinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length (In.) | 1/2 in |
Details
Lock Manufacturer | Best |
Keyway Type | R |
Number of Pins | 7 |
Type | Standard |
Item | Key Blank |
Material | Solid Brass |
For Use With | Cylinders |
Includes | Key Stamp: "DUPLICATION PROHIBITED" |
Description
Key Blank, Type Standard, Material Solid Brass, Lock Manufacturer BEST, Keyway Type R, Number of Pins 7, For Use With Cylinders, Includes Key Stamp: In.DUPLICATION PROHIBITED In., Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (ED03C-3)
- ELEMENTS BY HARDWARE RESOURCES 3-1/2" Center-to-Center Brushed Antique Brass Kingsport Cabinet Drop Pull (CH3503)
- TRIMLITE Flush Door 34" x 96", Primed White (2180FSCPHB)
- TITAN Snap Ring Assortment, 300 Piece (TIT45212)
- BEST Key Blank, C Keyway, Standard, 7 Pins (1A1C1KS473KS800)
- BEST Key Blank, DD Keyway, Standard, 7 Pins (1A1DD1KS473KS800)
- BEST Key Blank, P Keyway, Standard, 7 Pins (1A1P1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, WH Keyway (1AP1WH1KS567KS800)
- BEST Key Blank, Standard, TD Keyway, 1/2in. (1A1TD1KS473KS800)
- BEST Key Blank, TC Keyway, Standard, 7 Pins (1A1TC1KS473KS800)
- ZORO SELECT Key Blank, B46, RA5, PK25 (5ZLF7)
- Best Keys