Shop All Keys
Best
Key Blank, BEST Lock, Standard, WC Keyway
Mfr # 1AP1WC1KS609KS800
Zoro # G2888617
original price:
$5.85
8% off
new price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Number of Pins 0
- Type Standard
- Material Brass
- For Use With Stanley Cores
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | WC |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS609 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type WC, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1502 (ILCO-1502)
- TY-FLOT FME Cover, 4"dia. x 6"D, Pink, PK30 (CBFR4PK)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D010150R202027)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless (DB2410SS)
- BEST Key Blank, BEST Lock, Standard, WG Keyway (1AP1WG1KS609KS800)
- BEST Key Blank, BEST Lock, Standard, WB Keyway (1AP1WB1KS609KS800)
- BEST Key Blank, BEST Lock, Standard, WH Keyway (1AP1WH1KS609KS800)
- BEST Key Blank, TC Keyway, Standard, 7 Pins (1A1TC1KS473KS800)
- BEST Key 1A1E1KS112KS800 (887838155610)
- BEST Key 1A1TB1KS208KS800 (887838147370)
- GLOBAL INDUSTRIAL Keys 2 Replacement for Cabinet w/Recessed Handles (RP9007)
- Best Keys