Shop All Keys
Best
Key Blank, BEST Lock, Standard, TE Keyway
Mfr # 1A1TE1KS208KS800NKW
Zoro # G2888739
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type TE
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | TE |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS208 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type TE, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Matte Black Traditional Brass Cabinet Knob (BP3923900)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20AT)
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503001)
- ZORO SELECT Square Profile Viton O-Ring, Dash 007, PK50 (ZUSAVSQ70007)
- BEST Key Blank, R Keyway, Standard, 7 Pins (1A1R1KS473KS800)
- BEST Key 1AM1MJ11KS716KS800 (1AM1MJ11KS716KS800)
- BEST Key Blank, BEST Lock, Standard, B21 Keyway (1AK1B2117)
- BEST Key Blank, BEST Lock, Standard, A Keyway (1A1A1KS800KS800)
- BEST Key 1A1J1KS208KS800 (887838147356)
- BEST Key Blank, BEST Lock, Standard, Q Keyway (1A1Q1KS208KS800)
- SARGENT 5-pin Keyblank, LA Keyway, Embossed Logo Only, 50 Pack (275LA (50PK))
- Best Keys