Shop All Keys
Best
Key Blank, BEST Lock, Standard, LM Keyway
Mfr # 1A1LM1KS473KS800
Zoro # G2888407
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type LM
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | LM |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS473 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type LM, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock® No. 5401D 4-Digit Locking Combination Wall Mount Keylock Box - Holds 1-5 Keys (5401D)
- KIPP Levelling Foot Hexagon M08X50, Sw=30, Polythene, Comp:Steel (K0676.3008X050)
- KARP Drywall Access Door, KDW Stud Prime 24 x 24 (KDWP2424S)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/30 KD)
- BEST Key Blank, BEST Lock, Standard, L Keyway (1A1L1KS208KS800)
- BEST Key Blank, BEST Lock, Standard, N Keyway (1A1N1KS654KS800)
- BEST Key Blank, BEST Lock, Standard, K Keyway (1A1K1KS654KS800)
- BEST Key Blank, BEST Lock, Standard, Q Keyway (1A1Q1KS208KS800)
- BEST Key Blank, BEST Lock, Standard, GP Keyway (1A1GP1KS208KS800)
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS208KS800)
- KABA RO3-1069N Key Blank For National Cabinet Lock 5 Pin, 10PK (174532)
- Best Keys