Shop All Keys
Best
Key Blank, BEST Lock, Standard, L Keyway
Mfr # 1A1L1KS654KS800
Zoro # G2888398
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type L
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | L |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS654 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type L, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: B119 GM Car Key (K-B119)
- VESTIL Cargo Edge Protectors, 48" Length (CEP-48-W)
- FROST KING Sponge Rubber Foam Tape, 3/4In.x10 ft. (R734WA)
- AMERIMAX HOME PRODUCTS GUTTER HANGERW/STRAP 4PK (21030PK)
- BEST Key Blank, BEST Lock, Standard, D Keyway (1A1D1KS654KS292)
- BEST Key Blank, Standard, TD Keyway, 1/2in. (1A1TD1KS473KS800)
- BEST Key Blank, Standard, E Keyway, 1/2in. (1A1E1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, WD Keyway (1AP1WD1KS567KS800)
- BEST Key 1A1G1KS473KS800 (887838148599)
- BEST Key Blank, BEST Lock, Standard, A Keyway (1A1A1KS654KS800)
- ILCO Ilco: Key Blanks, 1092-6000B-M25 MASTER LOCK (ILCO-1092-6000B-M25)
- Best Keys