Shop All Keys
Best
Key Blank, BEST Lock, Standard, L Keyway
Mfr # 1A1L1KS208KS800
Zoro # G2888389
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type L
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | L |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS208 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type L, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 2 3/4" Modern Standards Pull, Antique Brass (20605)
- OLYMPUS Lock Parts (721DW 26D)
- TELL 500 Series Door Closer, Aluminum (DC100033)
- PRIMELINE TOOLS Heavy Duty Bi-Fold Door Bottom Pivot Bracket, Steel (2 Pack) (MP6697)
- BEST Key Blank, BEST Lock, Standard, D Keyway (1A1D1KS208KS800)
- BEST Key Blank, BEST Lock, Standard, D Keyway (1A1D1KS654KS800)
- BEST Key Blank, Standard, L Keyway, 1/2in. (1A1L1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, WB Keyway (1AP1WB1KS594KS800)
- BEST Key Blank, BEST Lock, Standard, F Keyway (1A1F1KS654KS800)
- BEST Key Blank, BEST Lock, Standard, WA Keyway (1AP1WA1KS567KS800)
- JMA JMA:GM Transponder Key SHELL - B107 / B111 Style (JMA-TP00GM-37-P)
- Best Keys