Shop All Keys
Best
Key Blank, BEST Lock, Standard, JKLM Keyway
Mfr # 1A1JKLM1KS473KS800
Zoro # G2888337
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type JKLM
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | JKLM |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS473 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type JKLM, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 48 in H Stainless steel Continuous Hinge (1JEN1)
- DESIGNS OF DISTINCTION Petite Craftsman Corbel - Alder (01608001AL1)
- ZORO SELECT Drawer Front Roller Set, 1/4" H (900-11808)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Stainless Steel Contemporary Drawer Edge Pull (BP9898192170)
- BEST Key 1A1G1KS473KS800 (887838148599)
- BEST Key Blank, BEST Lock, Standard, B1 Keyway (1AK1B116)
- BEST Key Blank, BEST Lock, Standard, JK Keyway (1A1JK1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, G Keyway (1A1G1KS208KS800NKW)
- BEST Key Blank, BEST Lock, Standard, AG Keyway (1A1AG1KS208KS800)
- BEST Key Blank, Standard, E Keyway, 1/2in. (1A1E1KS473KS800)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2026 SC1D Single, 4PK (532026)
- Best Keys