Shop All Keys
Best
Key Blank, BEST Lock, Standard, JK Keyway
Mfr # 1A1JK1KS473KS800
Zoro # G2888352
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type JK
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | JK |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS473 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type JK, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 1/2 in W x 96 in Continuous Hinge (2ZET4)
- MIDWEST FASTENER 5/8" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66402)
- PRIME-LINE Sliding Door Roller Assembly, 1-1/4 in. Steel Ball Bearing Single Pack (D 1602)
- EKENA MILLWORK 3"W x 108"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X108TRBL)
- BEST Key Blank, BEST Lock, Standard, F Keyway (1A1F1KS654KS800)
- BEST Key Blank, BEST Lock, Standard, B21 Keyway (1AK1B2117)
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS654KS292)
- BEST Key Blank, BEST Lock, Standard, WC Keyway (1AP1WC1KS609KS800)
- BEST Key Blank, BEST Lock, Standard, G Keyway (1A1G1KS654KS292)
- BEST Key Blank, BEST Lock, Standard, LM Keyway (1A1LM1KS473KS800)
- OEM OEM: REF: 2011-2016 Scion tC / 3-Button Smart Key / PN: 89904-21010 / HYQ14ACX (GNE Board) (RSK-TOY045)
- Best Keys