Shop All Keys
Best
Key Blank, BEST Lock, Standard, J Keyway
Mfr # 1A1J1KS473KS800NKW
Zoro # G2888249
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type J
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | J |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS473 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type J, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 30 x 22 (MP3022S)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE10B)
- MSI Calacatta Cressa 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0022)
- MSI Eden Dolomite 12 In X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0303)
- BEST Key Blank, P Keyway, Standard, 7 Pins (1A1P1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, N Keyway (1A1N1KS654KS800)
- BEST Key Blank, Standard, TE Keyway, 1/2in. (1A1TE1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, WC Keyway (1AP1WC1KS567KS800)
- BEST Key Blank, BEST Lock, Standard, G Keyway (1A1G1KS208KS800)
- BEST Key Blank, BEST Lock, Standard, WH Keyway (1AP1WH1KS609KS800)
- SCHLAGE Key Blank, A, PK50 (35-310AB-50)
- Best Keys