Shop All Keys
Best
Key Blank, BEST Lock, Standard, H Keyway
Mfr # 1A1H1KS473KS800NKW
Zoro # G2888291
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type H
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | H |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS473 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type H, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Assorted Refill Strips, Clear, PK16 (17200CLR-ES)
- ILCO Ilco: Key Blanks, RU45-BR RUSSWIN (ILCO-RU45-BR)
- ZORO SELECT Catch, Transom, 2 In (4PB99)
- ZORO SELECT O-Ring, Dash 453, Viton, 0.27 In. (U38871.025.1200)
- BEST Key Blank, B Keyway, Standard, 7 Pins (1A1B1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, BA Keyway (1A1BA1KS208KS800)
- BEST Key Blank, BEST Lock, Standard, H Keyway (1A1H1KS208KS800)
- BEST Key Blank, BEST Lock, Standard, JKLM Keyway (1A1JKLM1KS208KS800)
- BEST Key Blank, BEST Lock, Standard, JK Keyway (1A1JK1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, WB Keyway (1AP1WB1KS609KS800)
- OEM OEM: REF: 2004-2014 Dodge Chrysler / 3-Button Remote Head Key / PN: 56040669AC / OHT692427AA (RHK-ULK006-NL)
- Best Keys