Shop All Keys
Best
Key Blank, BEST Lock, Standard, C Keyway
Mfr # 1A1C1KS208KS800
Zoro # G2888221
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type c
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | c |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS208 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type C, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME GARD Duct Access Door, UL Rated, 8 x 8 (6EJA2)
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 11ft., For 12ft Door, PR (T312VR)
- FLAME GARD Duct Access Door, UL Rated, 23 x 19 (6EJA8)
- STANLEY SECURITY Key Blank, Keyway H, Standard Type, 7 Pins (7AS1H1KS915KS800)
- BEST Key 1A1L1KS473KS800 (887838156723)
- BEST Key Blank, BEST Lock, Standard, D Keyway (1A1D1KS654KS800)
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS208KS800)
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS654KS292)
- BEST Key Blank, BEST Lock, Standard, WH Keyway (1AP1WH1KS609KS800)
- BEST Key Blank, R Keyway, Standard, 7 Pins (1A1R1KS473KS800)
- HY-KO Keyblank Lock Yale Y10 (11010Y10)
- Best Keys