Shop All Keys
Best
Key Blank, BEST Lock, Standard, BA Keyway
Mfr # 1A1BA1KS473KS800
Zoro # G2888109
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type BA
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | BA |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS473 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type BA, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 03 Lever, B Rose, Bright Chrome Finish, Field Reversible (L9010 03B 625)
- X1 TOOLS Square O-Ring ID:28 mm, CS:2 mm, OD:32 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-28-32x4)
- WRIGHT PRODUCTS Inside Latch, White, Heavy Duty (V444ISWH)
- BALDWIN Estate Unlacquered Brass Dutch Door Bolts (0340.031)
- BEST Key Blank, R Keyway, Standard, 7 Pins (1A1R1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, ADEFG Keywy (1A1ADEFG1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, B6 Keyway (1AK1B617)
- BEST Key 1A1L1KS208KS800 (887838151650)
- BEST Key Blank, BEST Lock, Standard, WB Keyway (1AP1WB1KS567KS800)
- BEST Key Blank, BEST Lock, Standard, K Keyway (1A1K1KS208KS800)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2006 SC20 Single, 4PK (532006)
- Best Keys