Shop All Keys
Best
Key Blank, BEST Lock, Standard, B2 Keyway
Mfr # 1AK1B217
Zoro # G2888431
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type B2
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | B2 |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type B2, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL-IT Leveling Mount, Boltless, M12, 1-7/8in Base (MT-SW2)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 8 ft Roll - Brown (03-211)
- ZORO SELECT O-Ring, Dash 218, Buna N, 0.13 In., PK100 (1RHH1)
- PRIMELINE TOOLS Cabinet Door Catch, 1-1/4 in., Steel, Bronze, Spring-Loaded, Double (5 Pack) (MP7174)
- BEST Key Blank, BEST Lock, Standard, L Keyway (1A1L1KS654KS800)
- BEST Key Blank, BEST Lock, Standard, WB Keyway (1AP1WB1KS567KS800)
- BEST Key Blank, Standard, TE Keyway, 1/2in. (1A1TE1KS473KS800)
- BEST Key 1A1J1KS208KS800 (887838147356)
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS473KS800NKW)
- BEST Key Blank, Standard, H Keyway, 1/2in. (1A1H1KS473KS800)
- SARGENT 6-Pin Keyblank, HF Keyway, Embossed Logo Only, 50 Pack (6275HF (50PK))
- Best Keys