Shop All Keys
Best
Key Blank, BEST Lock, Standard, ADEFG Keywy
Mfr # 1A1ADEFG1KS473KS800
Zoro # G2888081
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type ADEFG
- Number of Pins 0
- Type Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | ADEFG |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS473 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type ADEFG, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-48, PK25 (3MRL8)
- DON-JO Left Hand Reverse 1/2" Offset Hinge Reinforcing Pivot (HRP2LHR626)
- JMA JMA: RU46 Key Blank - Brass (JMA-RUS-5E)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3 Sat BRS DR Hinge (N830-232)
- BEST Key Blank, Standard, G Keyway, 1/2in. (1A1G1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, A Keyway (1A2A2KS531KS681)
- BEST Key Blank, B Keyway, Standard, 7 Pins (1A1B1KS473KS800)
- BEST Key 1A1G1KS473KS800 (887838148599)
- BEST Key Blank, BEST Lock, Standard, H Keyway (1A1H1KS473KS800NKW)
- BEST Peaks Uncut Key, B7 Keyway (1AK1B717)
- JMA JMA: Honda HO01 Transponder Key (JMA-TP03HOND-31-P-3-0)
- Best Keys