Shop All Keys
Best
Key Blank, B Keyway, Standard, 7 Pins
Mfr # 1A1B1KS473KS800
Zoro # G5482596
original price:
$3.05
41% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Number of Pins 7
- Type Standard
- Material Solid Brass
- For Use With Cylinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 1/2 in |
Details
Lock Manufacturer | Best |
Keyway Type | B |
Number of Pins | 7 |
Type | Standard |
Item | Key Blank |
Material | Solid Brass |
For Use With | Cylinders |
Includes | Key Stamp: "DUPLICATION PROHIBITED" |
Description
Key Blank, Type Standard, Material Solid Brass, Lock Manufacturer BEST, Keyway Type B, Number of Pins 7, For Use With Cylinders, Includes Key Stamp: In.DUPLICATION PROHIBITED In., Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Terra-Flex" Interlocking Flooring - 1/4 x 24 x 24 in - 1 Pk - 4 Sqr/Ft - Dark Gray Rubber Tiles (03-188)
- EKENA MILLWORK 3"W x 48"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X48TRBL)
- ZORO SELECT Lever Lockset, Mechanical, Grade 3 (2VMX4)
- BEA Digital Transmitter, 433 MHz, (2) Buttons (10TD433HH2)
- BEST Key Blank, TC Keyway, Standard, 7 Pins (1A1TC1KS473KS800)
- BEST Key Blank, DD Keyway, Standard, 7 Pins (1A1DD1KS473KS800)
- BEST Key Blank, R Keyway, Standard, 7 Pins (1A1R1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, J Keyway (1A1J1KS208KS800)
- BEST Key Blank, BEST Lock, Standard, BA Keyway (1A1BA1KS208KS800)
- BEST Key Blank, Standard, TB Keyway, 1/2in. (1A1TB1KS208KS800)
- KABA ILCO Key Blank, NS, 1A1Q1, Best, PK50 (1A1Q1)
- Best Keys