Shop All Lockset Cylinders
This Product is Discontinued
Best
Interchangeable Core, Stainless steel, 0 Pins (Discontinued)
Mfr # ACCESSORIES CYL PROTECTOR IC SPSL ONLY
Zoro # G8579557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pins 0
- Finish Stainless steel
- For Use With Any Stanley SPSL ML Lock
- ADA Compliant No
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # ACCESSORIES CYL PROTECTOR IC SPSL ONLY
- Zoro # G8579557
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
Number of Pins | 0 |
Finish | Stainless steel |
For Use With | Any Stanley SPSL ML Lock |
ADA Compliant | No |
Material | Stainless Steel |
ANSI/BHMA Finish | Bright Stainless Steel |
Description
Interchangeable Core Cylinder, Finish Stainless Steel, Material Stainless Steel, Number of Pins 0, For Use With Any Stanley SPSL ML Lock, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.