Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Chromium Plated, Keyway Type TB
Mfr # 1C7TB1626
Zoro # G6111795
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type TB
- Number of Pins 7
- Finish 626-Satin Chromium Plated
- For Use With SFIC Locking Hardware
- Material Brass Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C7TB1626
- Zoro # G6111795
- UPC # 00887838147127
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | TB |
Item | Interchangeable Core |
Number of Pins | 7 |
Finish | 626-Satin Chromium Plated |
For Use With | SFIC Locking Hardware |
Material | Brass Core |
Number of Keys | 0 |
Description
Interchangeable Core, Finish 626-Satin Chromium Plated, Material Brass Core, Keyway Type TB, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT451X3)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-200)
- JACKSON Satin Aluminum Right Side Body and Arm Assembly for Left Hand Reverse 1095 Panic Exit Device (30991628)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Oil Rubbed Bronze (BTC20U10B)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type A (1C7A1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type K (1C6K1626)
- BEST Interchangeable Core, Keyway Type H, 7 Pins (1C7H1626)
- BEST Satin Chrome Cylinder 1C6D1626 (887838145451)
- BEST Slabbed 1E Lost Motion Mort Cyl, C229 Cam, Satin Chrome, RH (1EE7E4C229RP3626RH)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type G (1C7G1626)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type c, 7 Pins (80-033 CB 626)
- Best Lockset Cylinders